Zoro Homepage

Oversized Key Stock, 12 in L, 1/4 in W

  • Mfr # N180-174

  • Zoro # G207910598


product price: $3.19
/ea
Sold in multiples of 7 for $22.33

Key Features

Type
Oversized
Length
12 in
Width
1/4 in
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N180-174
Zoro #
G207910598
UPC #
38613180178
Country of Origin
China

Dimensions

Length
12 in
Width
1/4 in

Details

Item
Key Stock
Type
Oversized
Finish
Zinc

Description

4030BC, 14 x 12, Zinc Plated, Key Stock, Designed As A Wedge Or Locking Device In Shaft Keyways To Transmit The Torque In Motors Or Machines, Can Be Cut Or Drilled To Different Shapes, Smooth Edges

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.