Shop NATIONAL HARDWARE
See all product information
Create Account
Powell Medium Brushed Gold Aluminum 4-15/16 in. L Angled Hook 60 lb 1 pk
- Mfr # N337-914
- Zoro # G306440071
product price:
$
19.25
/ea
Key Features
Hook Finish
Brushed Gold
Working Load Limit
60 lb
Projection
2-27/32 in
Mounting
Screw Surface
Includes
(2) 8AB x 1-1/2 in Flat Head Screws (2) 8 Plastic Anchors and Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N337-914
- Zoro #
- G306440071
- UPC #
- 886780028843
- Country of Origin
- China
Details
- Hook Finish
- Brushed Gold
- Working Load Limit
- 60 lb
- Projection
- 2-27/32 in
- Mounting
- Screw Surface
- Includes
- (2) 8AB x 1-1/2 in Flat Head Screws (2) 8 Plastic Anchors and Mounting Hardware
- Material
- Aluminum
Description
National Hardware's multi-purpose hook is designed to hang your home accessories. The finish matched National Hardware's home hardware line for a clean, modern look. Home-sweet-home has a lot of hardware needs. We have a diverse product offering to handle them all in decorative finishes that speak your style.
- • Surface-mounted application for easy DIY installation
- • Designed for any style of decor and any type of accessory
- • Easy to install
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.