
Round U-Bolt, 3/8", 3 in H, Zinc Plated Stainless Steel
Mfr # N222-331
Zoro # G8646527
product price: $6.09
/ea
Sold in multiples of 2 for $12.18
Key Features
System of Measurement
Inch
Inside Height
3 in
Material
Stainless Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N222-331
Zoro #
G8646527
UPC #
38613179073
Country of Origin
China
Dimensions
Thread Size
3/8"
Inside Height
3 in
Details
Item
Round U-Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Zinc Plated
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Designed for use with National's 2192 square U bolts
- • Made of hot-rolled steel
- • WeatherGuard protection withstood these harsh conditions with very little deterioration
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.