Satin Silver Zinc Universal Knob Latch 1 pk
- Mfr # N178-814
- Zoro # G805993085
product price:
$
20.15
/ea
Sold in multiples of 3 for
$60.45
Key Features
Material
Zinc
Thickness
5/8 to 1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N178-814
- Zoro #
- G805993085
- UPC #
- 38613178816
- Country of Origin
- China
- Material
- Zinc
Dimensions
- Thickness
- 5/8 to 1-3/8 in
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Designed for wood or metal screen and storm doors with either 1-1/2 inch, 1-3/4 inch or 3 inch hole spacing
- • Fits wood doors from 5/8 inch to 1-3/8 inch thick
- • Interior locking mechanism provides for enhanced security
- • Mounting screws included to match product finish
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.