Screw Eye, No 204, 0.216 in Dia Wire, 0.94 in L Thread, 1.94 in OAL, 95 lb Working Load, Steel

  • Mfr # N118-190

  • Zoro # G113761895


original price:  $4.39 , new price: $3.95 , 10 percent off
new price:  $3.95
/ea
Sold in multiples of 2 for $7.90

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N118-190
Zoro #
G113761895
UPC #
38613118195
Country of Origin
China

Details

Item
Eye Bolt

Description

National Hardware Screw Eye, Trade Size: #204, Eye Inside Diameter: 0.22 in, Outside Eye Diameter: 0.31 in, Wire Diameter: 0.216 in, Thread Length: 0.94 in, Steel, Zinc, 1.94 in OAL, Working Load Limit: 95 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.