Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Bracket - Strong Arm 10in x 12in - Steel Gray

  • Mfr # N171-082

  • Zoro # G216238492


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N171-082
Zoro #
G216238492
UPC #
38613171084
Country of Origin
United States

Description

BRACKET SHELF UTLTY 10X12 GRAY National Hardware 211BC Shelf Bracket, 100 lb Weight, 6 Mounting Holes, Projection: 10 in, Screw Mounting, 6 x 5/32 in Mounting Hole, 12 in Length, 10 in Width, 1-23/32 in Thickness, Gray, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.