Shop NATIONAL HARDWARE
See all product information
Create Account
National Hardware 3 in. W Steel w/Rubber Tip Brass Spring Door Stop Mounts to wall
- Mfr # N184-291
- Zoro # G3984903
product price:
$
7.55
/ea
Key Features
Finish
Brass
Material
Steel
Length
3-43/64 in
Includes
Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N184-291
- Zoro #
- G3984903
- UPC #
- 38613184299
- Country of Origin
- China
Dimensions
- Length
- 3-43/64 in
Details
- Finish
- Brass
- Material
- Steel
- Includes
- Screws
Description
Flexible design for safety and ease of cleaning. Base plate detaches from the spring for easy installation. The wide base stop provides better spring support. Steel wire spring with wide base for better support.
- • Prevents damage to walls
- • Steel with rubber bumper
- • White no-mar tip
- • 3 inch projection
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.