Squeak Guard 3.5 in. L Satin Nickel Door Hinge 3 pk
- Mfr # N830-450
- Zoro # G305380316
product price:
$
18.59
/pk of 3, $6.20/ea
Key Features
Door Leaf Height
3-1/2 in
Door Leaf Thickness
3/32 in
Finish
Satin Nickel
Load Capacity
50 lb
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N830-450
- Zoro #
- G305380316
- UPC #
- 886780028904
- Country of Origin
- Taiwan, Province of China
Dimensions
- Door Leaf Height
- 3-1/2 in
- Door Leaf Thickness
- 3/32 in
- Frame Leaf Height
- 3-1/2 in
- Frame Leaf Thickness
- 3/32 in
Details
- Finish
- Satin Nickel
- Load Capacity
- 50 lb
- Material
- Steel
- Hole Spacing
- 1-13/32 2-1/8 2-13/16 in
- Holes
- 6
- Pin Type
- Removable
- Includes
- Mounting Hardware
Description
Create a quiet home environment free from irritating squeaking by installing National's Squeak Guard hinges. Three packs of hinges included. Instructions and mounting hardware are included for installation.
- • Surface-mounted application for easy DIY installation
- • Outlasts competition by three times, 30 years noise-free
- • Long lasting
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.