Shop HYW PRODUCTS
See all product information
Create Account
Drop Forged Hot Dipped Galvanized Steel Turnbuckle 5/16in x 4 1/2in Eye/Jaw
- Mfr # 1516412
- Zoro # G322810315
product price:Â
$
7.89
/ea
Sold in multiples of 2 for
$15.78
Key Features
Type
Eye/Jaw
Working Load Limit (Lb.)
800 LBS
Material
Drop forged, hot dipped galvanized steel
Attachment Type
Eye/Jaw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1516412
- Zoro #
- G322810315
- UPC #
- 48944592922
- Country of Origin
- China
Details
- Item
- Turnbuckle
- Type
- Eye/Jaw
- Working Load Limit (Lb.)
- 800 LBS
- Material
- Drop forged, hot dipped galvanized steel
- Attachment Type
- Eye/Jaw
Description
This compact turnbuckle is made from drop forged, hot dipped galvanized steel for reliable performance and corrosion resistance. It features a 5/16 inch diameter threaded rod and a 4 1/2 inch body length for controlled and precise adjustment. The take-up length is ideal for tightening and aligning wire rope, cable, or light-duty assemblies. Designed with an Eye/Jaw configuration, it provides a secure and versatile connection point. With a working load limit of 800 lb, it is suitable for lighter rigging and tensioning tasks. The turnbuckle offers a breaking strength of 4,000 lb for dependable operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.