
T-Hinge, 2.24 in W Frame Leaf, 0.69 in H Frame Leaf, Steel, Zinc, Tight Pin, 18 lb
Mfr # N128-512
Zoro # G413768815
product price:Â $6.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N128-512
Zoro #
G413768815
UPC #
38613128514
Country of Origin
China
Description
National Hardware T-Hinge, 18 lb Weight, Door Leaf Height: 3 in, Door Leaf Width: 1-3/32 in, Door Leaf Thickness: 0.056 in, Frame Leaf Height: 0.69 in, Frame Leaf Width: 2.24 in, Pin Type: Tight, Pin Diameter: 0.17 in, Pin Material: Aluminum, Screw Mounting, Number of Mounting Holes: 6, Mounting Hole Diameter: 0.21 in, Steel, Zinc, Dimensions: 2.24 in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.