T-Hinge, 2.24 in W Frame Leaf, 3/4 in H Frame Leaf, Steel, Zinc, Tight Pin

  • Mfr # N128-587

  • Zoro # G413768778


product price: $7.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N128-587
Zoro #
G413768778
UPC #
38613128583
Country of Origin
China

Description

National Hardware T-Hinge, Door Leaf Height: 4 in, Door Leaf Width: 1-3/16 in, Door Leaf Thickness: 0.056 in, Frame Leaf Height: 3/4 in, Frame Leaf Width: 2.24 in, Pin Type: Tight, Pin Diameter: 0.195 in, Pin Material: Aluminum, Screw Mounting, Number of Mounting Holes: 6, Mounting Hole Diameter: 0.23 in, Steel, Zinc, Dimensions: 2.54 in W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.