U-Bolt with Mounting Plates, 1/2 in, 3-1/2 in W, 6 in H, Zinc Plated Steel

  • Mfr # N347-815

  • Zoro # G207985756


product price:  $8.29
/ea
Sold in multiples of 5 for $41.45

Key Features

System of Measurement
Inch
Thread Size
1/2 in
Inside Height
6 in
Inside Width/Diameter
3-1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N347-815
Zoro #
G207985756
UPC #
38613347816
Country of Origin
China

Dimensions

Thread Size
1/2 in
Inside Height
6 in
Inside Width/Diameter
3-1/2 in

Details

Item
U-Bolt with Mounting Plates
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated

Description

2190BC, 12 x 312 x 6, Zinc, UBolt With Plate Hex Nuts, Designed For Fastening Products To Pipe, Wood, Etc, Suitable For Automotive, Plumbing Other Home Industrial Applications, Plate Nuts Included, Manufactured From Steel Wire, Bulk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products