VKA825 Series Utility Lock, Keyed Lock, Y13 Yale, B1 Cole Keyway, Steel/Zinc, Chrome

  • Mfr # N185-272

  • Zoro # G814590732


product price:  $8.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N185-272
Zoro #
G814590732
UPC #
38613185272
Country of Origin
China

Description

National Hardware VKA825 Utility Lock, Cross Bore Size: 1/4 in, Lock Type: Keyed, Keyway Type: Y13 Yale, B1 Cole, Key Type: Keyed Alike, Steel/Zinc, Chrome, Dimensions: 2.33 in L x 0.62 in W x 0.89 in D, Suitable for: Locking Wood/Metal Cabinet Doors, Drawers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.