White Steel Shelf Bracket 14 in. L 100 lb

  • Mfr # N245-779

  • Zoro # G8648992


product price:  $9.85
/ea

Key Features

Material
Steel
Load Capacity (Lb.)
100 lb
Color
White
Length (In.)
14"
Width (In.)
12"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N245-779
Zoro #
G8648992
UPC #
38613245778
Country of Origin
United States

Dimensions

Length (In.)
14"
Width (In.)
12"
Mounting Hole Size (In.)
5/32 in Dia
Thickness (In.)
0.031 in

Details

Material
Steel
Load Capacity (Lb.)
100 lb
Color
White
Mounting Type
Screw
Projection
10-17/32 in
Number of Holes
6

Description

Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.


  • • Improved, stronger tip design
  • • Easy installation
  • • Brackets are sized to fit standard lumber widths
  • • Six screw holes per bracket for extra holding power

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.