Wood Screw, #12, 1/4 in, Phillips Drive, 18 PK

  • Mfr # N224-386

  • Zoro # G905897948


product price:  $7.35
/pk 18, $0.41/ea

Key Features

Phillips Drive
System of Measurement
Inch
Screw Size
#12
Fastener Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N224-386
Zoro #
G905897948
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#12
Fastener Length
1/4 in

Details

System of Measurement
Inch
Drive
Phillips
Item
Wood Screw

Description

Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Providing quality hinges for all of your industrial, residential, commercial and specialty needs. With a wide array of finishes and corner options, there's a residential hinge application ideally suited to fit your interior project needs.


  • • Designed for use with National's 282 strap hinge, 286 T-hinge and 287 gate hinge
  • • Black powder coated heads to give decorative reinforcement pieces a finished look
  • • For easy installation
  • • WeatherGuard protection withstood these harsh conditions with very little deterioration
  • • Manufactured from steel for strength and durability
  • • Installs in wood to complete National Hardware gate installation projects

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.