Wood Screw, #12, 1/4 in, Zinc Plated Phillips Drive, 18 PK

  • Mfr # N223-982

  • Zoro # G805897925


product price:  $7.89
/pk 18, $0.44/ea

Key Features

Phillips Drive
System of Measurement
Inch
Screw Size
#12
Fastener Length
1/4 in
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N223-982
Zoro #
G805897925
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#12
Fastener Length
1/4 in

Details

System of Measurement
Inch
Drive
Phillips
Finish
Zinc Plated
Item
Wood Screw

Description

Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Providing quality hinges for all of your industrial, residential, commercial and specialty needs. With a wide array of finishes and corner options, there's a residential hinge application ideally suited to fit your interior project needs.


  • • Designed for use with National's 282 strap hinge, 286 t-hinge and 287 gate hinge
  • • Can be used for a variety of diy projects
  • • Zinc plating offers corrosion resistance for all of your functional hardware needs
  • • WeatherGuard protection withstood these harsh conditions with very little deterioration

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.