12 in W, 18 in H, Aluminum, White/Black

  • Mfr # TM5H

  • Zoro # G408611690


product price: $61.35
/ea

Key Features

Width
12 in
Height
18 in
Sign Material
Aluminum
Sign Background Color
White/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM5H
Zoro #
G408611690
UPC #
887481092935
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in

Details

Sign Material
Aluminum
Sign Background Color
White/Black

Description

Top quality impact and corrosion resistant .063 aluminum sign has a glossy baked enamel finish. Pre-drilled for easy mounting. Text on Sign: RESERVED PARKING

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.