12 in W, 18 in H, Aluminum, White/Red

  • Mfr # TM12J

  • Zoro # G908611688


product price: $55.99
/ea

Key Features

Width
12 in
Height
18 in
Sign Material
Aluminum
Sign Background Color
White/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM12J
Zoro #
G908611688
UPC #
887481090375
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in

Details

Sign Material
Aluminum
Sign Background Color
White/Red

Description

Top quality impact and corrosion resistant heavy duty .080 reflective aluminum sign with fade resistant UV ink. Pre-drilled for easy mounting
  • Provides added visibility in low light conditions
  • MUTCD complaint and meets Standard Specification of Roads and Bridges on Federal Highway Projects 1985 FP-85. Text on Sign: NO PARKING UNAUTHORIZED VEHICLES WILL BE TOWED AT OWNER'S EXPENSE
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.