Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NMC Bilingual Lockout Tags - Do Not Operate Equipment Tag-Out

  • Mfr # SPLOTAG14

  • Zoro # G708639172


product price: $31.75
/ea

Key Features

Material
.015 Unrippable Vinyl
Height
6 in
Width
3-1/4 in
Type
Bilingual - English/Spanish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPLOTAG14
Zoro #
G708639172
UPC #
887481088327
Country of Origin
United States

Dimensions

Height
6 in
Width
3-1/4 in

Details

Material
.015 Unrippable Vinyl
Type
Bilingual - English/Spanish

Description

Vinyl lockout tags are made with .015 mil thick tear and chemical resistant vinyl to withstand the toughest environments. The material is a rigid PVC film with a gloss/gloss surface. Features a writeable matte surface with a 3/8 reinforced brass grommet. Bilingual Lockout Tags convey the same lockout directions and safety information to all of your staff. Hang bilingual tags to be understood by Spanish speaking personnel. Meets OSHA 29 CRF 1910.147 requirements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.