Shop All Eye Bolts
National Mfg/Spectrum Brands Hhi
14x334 Lag Screw Eye
Mfr # N220-665
Zoro # G508211899
product price: $0.71
/ea
Sold in multiples of 43 for $30.53
$30.53
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand National Mfg/Spectrum Brands Hhi
- MFR # N220-665
- Zoro # G508211899
- UPC # 38613122703
- Country of Origin China
- Category Eye Bolts
Details
Description
14 x 334 Lag Screw Eye, Zinc, Holds Up To 120 LB, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 100 mm Length (A4440060100)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/4X1.5D)
- AMPG Flat Washer, Fits Bolt Size 1-1/2" , Case Hardened Steel Black Oxide Finish (Z9241)
- MIDWEST FASTENER Class 8.8, M18-1.50 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 2 PK (932441)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 3/8X4"" (N221-267)
- KIPP Eye Bolt Without Shoulder, M16, 124 mm Shank, 16 mm ID, Steel, Black oxide (K1418.16140)
- KEN FORGING Machinery Eye Bolt With Shoulder, M48-5.00, 101.6 mm Shank, 82 mm ID, Steel, Plain (M48)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 4 in Shank, 7/8 in ID, Steel, Plain (K2022-4)
- MIDWEST FASTENER Eye Bolt 1/4", 20 in Shank, Steel, Zinc Plated, 20 PK (52304)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Plain (K2025-2-1/2-SS)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Plain (K2022)
- National Mfg/Spectrum Brands Hhi Eye Bolts