Zoro Homepage

Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive

  • Mfr # 6186092

  • Zoro # G503911688


product price: $40.65
/ea

Key Features

Bugle Head
Phillips Drive
Screw Size
#6
Fastener Length
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6186092
Zoro #
G503911688
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
1-5/8 in

Details

Head Type
Bugle
Drive
Phillips
Item
Drywall Screw

Description

Use for drywall to wood studs and all purpose wood fastening.

Features
  • Phillips drive - Bugle head
  • Coarse thread - Sharp point
  • Gauge x Length - 6 x 1-5/8 in.
  • Size - 5 lb.
  • Dimension - 13 x 5.25 x 9 in.
  • Item Weight - 5.13 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.