Zoro Homepage

Drywall Screw, #6 x 1 in, Flat Head Phillips Drive

  • Mfr # 5512249

  • Zoro # G103911026


product price: $22.49
/ea

Key Features

Flat Head
Phillips Drive
Fastener Length
1 in
System of Measurement
Inch
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5512249
Zoro #
G103911026
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
1 in

Details

Head Type
Flat
Drive
Phillips
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse

Description

Use for drywall to wood studs and all purpose wood fastening.

Features
  • Phillips drive - Bugle head
  • Coarse thread - Sharp point
  • Gauge x Length - 6 x 1 in.
  • Size - 1 lb.
  • Dimension - 12 x 5.19 x 6.88 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.