Roofing Nail, 3 in L, 10D, Steel, Hot Dipped Galvanized Finish

  • Mfr # 6395081

  • Zoro # G104048653


product price:  $24.69
/ea

Key Features

Length
3 in
Size
10D
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6395081
Zoro #
G104048653
UPC #
042928000755
Country of Origin
China

Dimensions

Length
3 in
Size
10D

Details

Item
Roofing Nail
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
1 lb
Approx. Pkg. Qty.
1

Description

Features
  • For applying wood and hardboard siding to wood structures.
  • Hardboard
  • Hot Galvanized
  • Spiral Shank
  • Size - 3 in.
  • Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.