Shop All Shelf Brackets
National
National N224-477 8 x 10 in. Electro Galvanized Finish Shelf Bracket
Mfr # 186007
Zoro # G703939451
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand National
- MFR # 186007
- Zoro # G703939451
- Country of Origin United States
- Category Shelf Brackets
Description
Features
- Product Type - Shelf Bracket.
- Electro Galvanized Finish.
- Size - 8 x 10 in.
- Dimension - 0.28 x 0.22 x 0.12 in.
- Item Weight - 0.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL-RITE Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray (WW-100-T47)
- TENNSCO Workbench, Butcher Block, 72 in W, 33 3/4 in Height, 3,600 lb, Pedestal (MWB-2-3072M)
- JOHN STERLING ClosetPro Closet Pole Socket, Steel, White, PowderCoated (BC-0039-WT)
- AMGOOD 18in X 30in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1830-SG)
- KNAPE & VOGT Steel Heavy Duty Shelf Bracket 14 Ga. 48 in. L 300 lb (82 TI 48)
- KNAPE & VOGT BRACKET SHELF&ROD WHT11"" (RP-0045-WT)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Unfinished 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSCRS)
- RICHELIEU 1 Pair, 18 in 457 mm Kolossus HeavyDuty Workstation Bracket, Black, 12 inch height (9910121890)
- ZORO SELECT Shelf Bracket, Steel, 18-1/2 in. L (33TZ44)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Antiqued Bronze 2"W x 12"D x 7"H (BKTM02X12X07HSABZ)
- EKENA MILLWORK 2 1/2"W x 18"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X18FWPBL)
- National Shelf Brackets