This item is Discontinued.

National Presto National Presto Industries 06006 Kitchen Kettle Multi-Cooker-Steamer 6006

National Presto Industries 06006 Kitchen Kettle Multi-Cooker-Steamer (Discontinued)

  • Mfr # 6006
  • Zoro # G003904517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6006
Zoro #
G003904517
UPC #
75741060064
Country of Origin
China

Dimensions

Width
8.4 in
Height
10.3 in

Details

Item
Multipurpose Cooker
Capacity
1.5 gal
Includes
Basket
Features
Dishwasher Safe Component, Non-stick Coating; Steaming Functionality
Input Voltage
110V AC
Lid Material
Glass
Maximum Power
1200 W

Description

Steams, stews, roasts, boils, deep fries and more.
  • Nonstick surface, inside and out, for easy cleaning.
  • Fully immersible and dishwasher safe with the heat control removed.
  • Control Master heat control automatically maintains the proper cooking temperature.
  • Versatile basket for steaming, blanching, and deep frying.
  • Snaps on rim of multi-cooker for easy draining.
  • Deep fries six servings.
  • Also great for vegetables, rice, pasta, roasts, chicken, ham, and more.
  • Premium nonstick finish, inside and out, for stick-free cooking and easy cleaning.
  • Tempered glass cover lets you see food as it cooks.
  • Heavy cast aluminum base for even heat distribution.
  • So versatile, you'll use it every day! Makes soups and casseroles.
  • Steams vegetables and rice; cooks pasta.
  • Roasts beef, pork, and poultry.
  • One year limited warranty.
  • 120 Volts AC, 1200 Watts.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.