This item is Discontinued.

National Presto Presto Nomad 6 qt Red Plastic Slow Cooker 06011

Presto Nomad 6 qt Red Plastic Slow Cooker (Discontinued)

  • Mfr # 06011
  • Zoro # G1942139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06011
Zoro #
G1942139
UPC #
75741060118
Country of Origin
China

Details

Item
Slow Cooker
Capacity
1.5 gal
Material
Plastic
Features
Locking Lid, See-through Lid, Easy Clean, Non-stick, Removable Pot, Cord Storage, Cool Touch Housing
Color
Red
Application
Stew, Casserole, Soup, Chicken, Roast
Input Voltage
120V AC
Lid Material
Glass

Description

6-quart Nomad Traveling Slow Cooker. 120 volts AC. Slow-cook foods and take them on the road with the Nomad traveling slow cooker. Its rugged, wide-profile "picnic cooler-style" design with cool-touch housing and swing-up handle makes carrying easy and prevents tip-overs when traveling.


  • • Locking lid seals tight for spill-proof transportation
  • • Large 6-quart family size is great for soups, stews, casseroles, chicken, roasts and more
  • • Built-in dry erase board with marker for messages
  • • Hinged, removable cover with large see-through glass window
  • • Slow-cook settings for high, low and keep warm
  • • Removable nonstick cooking pot is fully immersible for easy cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.