Zoro Homepage

30 in W, 8 ft. L, Plastic Top, Speckled Grey

  • Mfr # CMFIH3096

  • Zoro # G512922255


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Length
8 ft.
Tabletop Material
Plastic
Tabletop Color
Speckled Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMFIH3096
Zoro #
G512922255
UPC #
604747459444
Country of Origin
China

Dimensions

Width
30 in
Length
8 ft.

Details

Tabletop Material
Plastic
Tabletop Color
Speckled Grey

Description

The perfect solution for your banquet and cafeteria use - indoor, outdoor, or any other application such as industrial, material handling environments & utility use that calls for affordable, lightweight, weather resistant and highly durable folding tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.