Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Guardrail for 18" x 24" Straight Risers

  • Mfr # GRR24S

  • Zoro # G7454214


product price: $243.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Length
94
Material
14-gauge steel tubing
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRR24S
Zoro #
G7454214
UPC #
604747824518
Country of Origin
China

Dimensions

Length
94

Details

Work Platform Item
Single Access Rolling Platform
Item
Back Guardrail for 18" x 24" Straight Ri
Material
14-gauge steel tubing
Color
Black

Description

Single Access Rolling Platform

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.