Black Center Metal Stool Back, 24-32
Mfr # TTSG24HB-S10
Zoro # G609982568
product price: $318.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Height
39 in
Load Capacity
500 lb
Backrest
Yes
Seat Material
Steel
Assembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TTSG24HB-S10
Zoro #
G609982568
UPC #
604747681517
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
39 in
Overall Depth
17 1/4 in
Overall Width
17 1/4 in
Maximum Seat Height
32 in
Adjustable Seat Height
Yes
Minimum Seat Height
24 in
Seat Diameter
14 in
Description
Black Center Metal Stool Back,24-32 In., Base Design Welded Tube Leg, Mobility Stationary, Backrest Yes, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 32 in, Minimum Seat Height 24 in, Overall Height 39 in, Seat Adjustment Type Screw Post, Seat Diameter 14 in, Seat Shape Round, Seat Width 14 in, ESD Conductive Yes, Assembled Unassembled, Includes Glides Yes, Load Capacity 500 lb, Seat Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.