Black Center Metal Stool Back, 24
Mfr # TTSG24B-S10
Zoro # G909982565
product price: $249.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Height
38 3/4 in
Load Capacity
500 lb
Backrest
Yes
Seat Material
Steel
Standards
ANSI/BIFMA, MAS Certified Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTSG24B-S10
Zoro #
G909982565
UPC #
604747681494
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
38 3/4 in
Overall Width
17 1/4 in
Overall Depth
17 1/4 in
Maximum Seat Height
24 in
Minimum Seat Height
24 in
Seat Diameter
14 in
Details
Load Capacity
500 lb
Backrest
Yes
Seat Material
Steel
Standards
ANSI/BIFMA, MAS Certified Green
Seat Color
Black
Base Material
Steel
Green Certification or Other Recognition
MAS Certified Green
Base Color
Gray
Assembled
Unassembled
Item
Black Center Metal Stool Back,24"
Includes Footring
Yes
Caster/Glide Type
Dome
Includes Glides
Yes
ESD Conductive
Yes
Base Design
Welded Tube Leg
Built-In Tool Tray
No
Mobility
Stationary
Seat Shape
Round
Description
Black Center Metal Stool Back,24 In., Base Design Welded Tube Leg, Mobility Stationary, Backrest Yes, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 24 in, Minimum Seat Height 24 in, Overall Height 38 3/4 in, Seat Adjustment Type Not Applicable, Seat Diameter 14 in, Seat Shape Round, Seat Width 14 in, ESD Conductive Yes, Assembled Unassembled, Includes Glides Yes, Load Capacity 500 lb, Seat Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.