Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cafetorium Plastic Stack Chair, Charcoal

  • Mfr # 8820-11-20

  • Zoro # G0866453


product price: $136.05
/ea
Free Shipping & Returns

Key Features

Weight
10 lbs
Color
Charcoal Slate
Width
20
Length
19.25
Material
Steel, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8820-11-20
Zoro #
G0866453
UPC #
604747953010
Country of Origin
Taiwan, Province of China

Dimensions

Width
20
Length
19.25
Height
30.75

Details

Item
Stack Chair,Cafetorium,Plastic,Charcoal
Weight
10 lbs
Color
Charcoal Slate
Material
Steel, Plastic
Style
Stacking Chair

Description

The 8800 Series Cafetorium Chair blends style, comfort and strength to provide a sleek seating solution to almost any setting. The modern-styled polypropylene plastic seat and back provides ergonomic support and is easy to clean. Weighing just 10 lbs., this chair is certainly no lightweight. Built on a strong 16 gauge frame, the 8800 stacker is Built To Exceed ANSI/BIFMA Standards. TPU floor protector glides allow for use on sensitive floors, and are equipped with built-in gangers making multiple chair setups a snap. Conveniently stack your 8800’s up to 35 high for quick cleanup and efficient storage. With 4 in-stock color combinations, the 8800 Series is the more durable, cleanable solution for your cafeteria and food service environment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.