Zoro Homepage

Carpeted Portable Stage Package, 16 in. H

  • Mfr # TFXS48481624C02

  • Zoro # G3982846


product price: $613.92
/ea
Free Shipping & Returns

Key Features

Overall Length
4 ft
Overall Height
16 in
Overall Width
48 in
Material
Steel, Wood
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFXS48481624C02
Zoro #
G3982846
UPC #
604747248482
Country of Origin
China

Dimensions

Overall Length
4 ft
Overall Height
16 in
Overall Width
48 in
Overall Height - Minimum
16 in
Overall Height - Maximum
2 ft

Details

Item
Carpeted Portable Stage Package
Material
Steel, Wood
Color
Gray
Load Capacity
200 lb/sq ft
Standards
MAS Certified Green

Description

Carpeted Portable Stage Package, Overall Length 4 ft, Overall Width 48 in, Overall Height 16 in, Material Steel, Wood, Load Capacity 200 lb/sq ft, Standards MAS Certified Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.