Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Resistant Lab Table With Book Compartments, Wood (Frame), Solid Wood (Legs) Frame, 48" L x

  • Mfr # SLT1-2448CB

  • Zoro # G5196226


product price: $681.11
/ea
Free Shipping & Returns

Key Features

Material
High Pressure Laminate (Table Top), Medium Density Fiberboard (Core)
Frame Material
Wood (Frame), Solid Wood (Legs)
Color
Black
Surface Material
Laminate
Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLT1-2448CB
Zoro #
G5196226
UPC #
604747244835
Country of Origin
China

Dimensions

Width
24"
Length
48"
Height
30"

Details

Item
Chemical Resistant Lab Table With Book Compartments
Material
High Pressure Laminate (Table Top), Medium Density Fiberboard (Core)
Frame Material
Wood (Frame), Solid Wood (Legs)
Color
Black
Surface Material
Laminate
Shape
Rectangle
Includes
(2) Storage Compartments; Rubber Liquid Protecting Boots
Type
Science Lab Table With Book Compartments
Tabletop Color
Black

Description

Chem-ResLabTable,w/BookBox,24x48x30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.