Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Chair, 32 in H

  • Mfr # 610

  • Zoro # G304053310


product price: $235.33
/pk 4, $58.83/ea
Free Shipping & Returns

Key Features

Seat Material
Plastic
Frame Color
Black
Back Material
Plastic
Arm Style
Armless
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610
Zoro #
G304053310
UPC #
604747891411
Country of Origin
China

Dimensions

Seat Depth
16 5/8 in
Back Width
18 3/4 in
Back Height
9 1/4 in
Overall Depth
21 1/2 in
Overall Width
18 3/4 in
Overall Height
32 in
Seat Width
15 3/4 in
Seat Height
18 in
Folded Depth
3 in
Seat Height - Maximum
18 in
Structural Material Thickness
19 ga

Details

Item
Folding Chair
Seat Color
Black
Seat Material
Plastic
Frame Color
Black
Back Material
Plastic
Arm Style
Armless
Frame Material
Steel
Weight Capacity
500 lb
Green Certification or Other Recognition
MAS Certified Green
Back Color
Black
Standards
ANSI/BIFMA
Features
Indoor or Outdoor Use, Double Hinges
Product Type
Folding Chair
Style
Folding Chair
Includes Back
Backrest
Structural Material Finish
Powder Coated
Stack Capacity
40
Number of Leg Braces
2
Folding
Folding
Foot Type
Glides
Seat Structural Material
Plastic
Stacking
Not Stackable
Back Structural Material
Plastic

Description

Folding Chair, Overall Height 32 in, Overall Width 18 3/4 in, Overall Depth 21 1/2 in, Seat Height 18 in, Seat Width 15 3/4 in, Seat Depth 16 5/8 in, Back Height 9 1/4 in, Back Width 18 3/4 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Plastic, Back Material Plastic, Frame Material Steel, Arm Style Armless, Weight Capacity 500 lb, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.