Folding Chair, Beige, 18-3/4 In., PK4
Mfr # 2301
Zoro # G7362232
product price: $189.05
/pk 4, $47.26/ea
Free Shipping & Returns
Key Features
Series
2300
Seat Material
Fabric
Frame Color
Beige
Back Material
Fabric
Arm Style
Armless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2301
Zoro #
G7362232
UPC #
604747230111
Country of Origin
Taiwan, Province of China
Dimensions
Back Width
18 3/4 in
Back Height
8 3/4 in
Overall Width
18 3/4 in
Cushion Thickness
1 1/4 in
Seat Width
16 in
Overall Depth
20 1/4 in
Overall Height
29 1/2 in
Seat Depth
16 in
Seat Height
17 3/4 in
Structural Material Thickness
18 ga
Seat Height - Maximum
17 3/4 in
Padding Thickness
1 1/4 in
Folded Depth
2 1/2 in
Description
Folding Chair, 2300 Series, Overall Height 29 1/2 in, Overall Width 18 3/4 in, Overall Depth 20 1/4 in, Seat Height 17 3/4 in, Seat Width 16 in, Seat Depth 16 in, Back Height 8 3/4 in, Back Width 18 3/4 in, Seat Color Beige, Back Color Beige, Frame Color Beige, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Assembled, Cushion Thickness 1 1/4 in, Arm Style Armless, Weight Capacity 500 lb, Caster Type Non-Marring Glides, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.