Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Chair, Black, 18-1/4 In., PK4

  • Mfr # 210

  • Zoro # G7329253


product price: $147.85
/pk 4, $36.96/ea
Free Shipping & Returns

Key Features

Series
200
Seat Material
Steel
Frame Color
Black
Back Material
Steel
Arm Style
Armless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210
Zoro #
G7329253
UPC #
604747210106
Country of Origin
Taiwan, Province of China

Dimensions

Cushion Thickness
Not Padded
Back Width
18 1/4 in
Overall Width
18 3/8 in
Seat Width
16 in
Overall Depth
19 1/2 in
Seat Depth
16 in
Back Height
8 1/4 in
Overall Height
29 5/8 in
Seat Height
17 1/4 in
Structural Material Thickness
18 ga
Seat Height - Maximum
17 1/4 in
Folded Depth
2 in

Details

Item
Folding Chair
Series
200
Seat Color
Black
Seat Material
Steel
Frame Color
Black
Back Material
Steel
Arm Style
Armless
Frame Material
Steel
Weight Capacity
500 lb
Assembled/Unassembled
Assembled
Back Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Caster Type
Non-Marring Glides
Standards
ANSI/BIFMA
Features
Double Hinges
Product Type
Folding Chair
Style
Folding Chair
Folding
Folding
Padding Location
No Padding
Stack Capacity
84
Number of Leg Braces
2
Seat Structural Material
Steel
Stacking
Not Stackable
Structural Material Finish
Powder Coated
Foot Material
Polypropylene
Back Structural Material
Steel
Assembly
Assembled
Includes Back
Backrest
Foot Type
Glides

Description

Folding Chair, 200 Series, Overall Height 29 5/8 in, Overall Width 18 3/8 in, Overall Depth 19 1/2 in, Seat Height 17 1/4 in, Seat Width 16 in, Seat Depth 16 in, Back Height 8 1/4 in, Back Width 18 1/4 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Steel, Back Material Steel, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style Armless, Weight Capacity 500 lb, Caster Type Non-Marring Glides, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.