Zoro Homepage

Folding Chair, Steel, Beige, PK4

  • Mfr # 51

  • Zoro # G7430622


product price: $148.66
/pk 4, $37.17/ea
Free Shipping & Returns

Key Features

Series
50
Seat Material
Steel
Frame Color
Beige
Back Material
Steel
Arm Style
Armless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51
Zoro #
G7430622
UPC #
604747514044
Country of Origin
Multiple

Dimensions

Cushion Thickness
Not Padded
Seat Height
16 3/4 in
Overall Width
18 1/2 in
Overall Height
29 3/8 in
Back Height
8 3/4 in
Back Width
18 1/4 in
Overall Depth
20 in
Seat Depth
16 in
Seat Width
15 3/4 in
Folded Depth
2 in
Structural Material Thickness
19 ga
Seat Height - Maximum
16 3/4 in

Details

Item
Folding Chair
Series
50
Seat Color
Beige
Seat Material
Steel
Frame Color
Beige
Back Material
Steel
Arm Style
Armless
Frame Material
Steel
Weight Capacity
500 lb
Standards
ANSI/BIFMA
Back Color
Beige
Features
Double Hinges
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Caster Type
Non-Marring Glides
Assembled/Unassembled
Assembled
Product Type
Folding Chair
Style
Folding Chair
Assembly
Assembled
Stacking
Not Stackable
Number of Leg Braces
2
Folding
Folding
Foot Type
Glides
Structural Material Finish
Powder Coated
Back Structural Material
Steel
Padding Location
No Padding
Seat Structural Material
Steel
Includes Back
Backrest
Stack Capacity
84
Foot Material
Polypropylene

Description

Folding Chair, 50 Series, Overall Height 29 3/8 in, Overall Width 18 1/2 in, Overall Depth 20 in, Seat Height 16 3/4 in, Seat Width 15 3/4 in, Seat Depth 16 in, Back Height 8 3/4 in, Back Width 18 1/4 in, Seat Color Beige, Back Color Beige, Frame Color Beige, Seat Material Steel, Back Material Steel, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style Armless, Weight Capacity 500 lb, Caster Type Non-Marring Glides, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.