Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Height Adjust Swivel Stool, 18"-24", Persian Blue Seat/Black Frame

  • Mfr # 6825-10

  • Zoro # G7452717


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Blue
Seat Material
Steel
Overall Height
18 in
Overall Width
14 1/2 in
Overall Depth
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6825-10
Zoro #
G7452717
UPC #
604747954413
Country of Origin
China

Dimensions

Overall Height
18 in
Overall Width
14 1/2 in
Overall Depth
14 1/2 in
Adjustable Seat Height
Yes
Maximum Seat Height
24 in
Footring Diameter
1 in
Minimum Seat Height
18 in
Seat Diameter
14 1/2 in

Details

Item
Blue Metal/Black Frame Stool
Seat Color
Blue
Seat Material
Steel
Load Capacity
300 lb
Series
6800
Base Material
Steel
Standards
ANSI/BIFMA, MAS Certified Green
Base Color
Black
Green Certification or Other Recognition
MAS Certified Green
Assembled
Unassembled
Base Finish
Powder Coated
Caster/Glide Type
Non-Marring
Base Design
Curved Leg
Mobility
Stationary
Includes Glides
Yes
Seat Adjustment Type
Swivel Mechanism
Built-In Tool Tray
No
Includes Footring
Yes
Footring Shape
Round
Swivel
360 Degrees
Seat Shape
Round
ESD Conductive
Yes

Description

Blue Metal/Black Frame Stool, Base Design Curved Leg, Mobility Stationary, Backrest Not Applicable, Base Color Black, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 24 in, Minimum Seat Height 18 in, Overall Height 18 in, Seat Adjustment Type Swivel Mechanism, Seat Diameter 14 1/2 in, Seat Shape Round, Seat Width 14 1/2 in, ESD Conductive Yes, Assembled Unassembled, Footring Diameter 1 in, Footring Shape Round, Includes Glides Yes, Load Capacity 300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.