Interion Steel Shop Stool wBackrest and Padded Seat Adjustable Height 25 33 GRY 2PK

  • Mfr # 244873

  • Zoro # G602574531


product price:  $413.99
/ea
Free Shipping & Returns

Key Features

Style
Shop Stool W/ Backrest
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
244873
Zoro #
G602574531
UPC #
-
Country of Origin
United States

Details

Style
Shop Stool W/ Backrest

Description

INTERION® STEEL SHOP STOOL WITH VINYL PADDED SEAT, BACKREST AND ADJUSTABLE LEGS THE DURABLE CONSTRUCTION AND CLASSIC DESIGN OF THESE HEAVY-DUTY STOOLS FROM INTERION® BY GEC ARE IDEAL FOR HANDS-ON SETTINGS LIKE ART ROOMS, SCIENCE LABS, HOME ECONOMICS OR SHOP CLASSROOMS. THESE RELIABLE STOOLS FEATURE A STURDY FRAME OF 18-GAUGE STEEL TUBING SECURELY WELDED TO A 14" DIAMETER SEAT PAN. RIVETED THROUGH THE STEEL PAN IS 1/2"-THICK VINYL CUSHIONING THAT WILL PROVIDE YEARS OF DEPENDABLE USE. FOOTREST RINGS ARE SECURELY BONDED TO EACH LEG WITH FOUR SPOTWELL CONTACT POINTS. ADJUSTABLE HEIGHT LEGS FEATURE SELF-LEVELING GLIDES AND ADJUST IN 1" INCREMENTS UP TO 8 ADDITIONAL INCHES. HEIGHT RANGE - 25" - 35"H. PADDED BACKREST MEASURES 6"H X 12"W AND ADJUSTS UP/DOWN AND FORWARD/BACK. 2 STOOLS PER PACK.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.