Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Table, 37 1/4 in H

  • Mfr # SLT3-3060H

  • Zoro # G901242568


product price: $630.40
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Weight Capacity
500 lb
Standards
ANSI, BIFMA
Overall Depth
30 in
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLT3-3060H
Zoro #
G901242568
UPC #
604747890148
Country of Origin
China

Dimensions

Overall Width
60 in
Overall Depth
30 in
Height Adjustability
Adjustable Height
Overall Height - Minimum
22 1/4 in
Tabletop Thickness
1 1/8 in
Leg End Width
1 1/2 in
Frame Material Thickness
16 ga
Overall Height - Maximum
37 1/4 in

Details

Item
Lab Table
Weight Capacity
500 lb
Standards
ANSI, BIFMA
Frame Material
Steel
Assembly
Unassembled
Features
10-Year Warranty, Built with Tamper-Free Hardware
Frame Color
Black
Foot Type
Glides
Tabletop Surface Material
Laminate
Includes Modesty Panel
No Modesty Panel
Edge Color
Black
Tabletop Color
Black
Product Type
Lab Table
Green Certification or Other Recognition
MAS Certified Green
Leg End Shape
Square
Includes Assembly Tools
Tools Included
Table Weight
86 lb
Tabletop Shape
Rectangle
Frame Finish
Powder Coated
Includes Handle
No Handle
Number of Feet
4
Tabletop Structural Material
Particle Board

Description

Steel Table,30x60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.