Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Conductor's Chair

  • Mfr # PCC

  • Zoro # G412923451


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Color
Grey
Length
22.5 in
Width
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCC
Zoro #
G412923451
UPC #
604747119935
Country of Origin
Taiwan, Province of China

Dimensions

Length
22.5 in
Width
22.5 in

Details

Material
Fabric
Color
Grey

Description

Ideal for music conductors or instructors, the Conductor's Chair from National Public Seating is the best choice if you're looking for an ergonomic and comfortable seating option that will let you focus on the music. This sleek chair features a generous plush padded seat and back designed to contour to your body. Therefore, you can sit in the chair for extended periods of time with the ultimate comfort. Additionally, the Conductor's Chair comes with a sturdy, height-adjustable footrest that will help keep you in an optimal position while you are conducting or instructing. You can also adjust the Conductor's Chair's height from 24.5'' to 34.5'' with a pneumatic lift, so it can be customized to fit your needs. In addition, the chair's base has been designed to provide extreme stability with its 5-legged base. With its stylish yet comfortable look, this is one chair that should be part of any music conductor's or instructor's arsenal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.