Zoro Homepage

Portable Stage, 96 in L, 48 in W

  • Mfr # S4824C-10

  • Zoro # G915988261


product price: $898.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Standards
MAS Certified Green
Overall Width
48 in
Color
Black
Load Capacity
200 lb/sq ft
Includes
High-Impact Plastic Glides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4824C-10
Zoro #
G915988261
UPC #
604747482404
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Length
96 in
Overall Height - Maximum
24 in

Details

Item
Portable Stage
Standards
MAS Certified Green
Color
Black
Load Capacity
200 lb/sq ft
Includes
High-Impact Plastic Glides
Material
Plywood

Description

Portable Stage, Overall Length 96 in, Overall Width 48 in, Material Plywood, Load Capacity 200 lb/sq ft, Standards MAS Certified Green, Includes High-Impact Plastic Glides

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.