Portable Stage, 96 in L, 48 in W

  • Mfr # TFXS48961624C-02

  • Zoro # G516060427


product price: $962.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Includes
High-Impact Plastic Glides
Standards
MAS Certified Green
Material
Plywood
Overall Length
96 in
Overall Height - Minimum
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFXS48961624C-02
Zoro #
G516060427
UPC #
604747867898
Country of Origin
United States

Dimensions

Overall Length
96 in
Overall Height - Minimum
16 in
Overall Width
48 in
Overall Height - Maximum
24 in

Details

Includes
High-Impact Plastic Glides
Item
Portable Stage
Standards
MAS Certified Green
Material
Plywood
Color
Gray
Load Capacity
200 lb/sq ft

Description

Portable Stage, Overall Length 96 in, Overall Width 48 in, Material Plywood, Load Capacity 200 lb/sq ft, Standards MAS Certified Green, Includes High-Impact Plastic Glides

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.