Portable Stage, 96 in L, 48 in W
Mfr # TFXS48962432C-02
Zoro # G416060428
product price: $1,014.99
/eaKey Features
Load Capacity
200 lb/sq ft
Overall Length
96 in
Material
Plywood
Standards
MAS Certified Green
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFXS48962432C-02
Zoro #
G416060428
UPC #
604747867935
Country of Origin
United States
Dimensions
Overall Length
96 in
Overall Height - Minimum
24 in
Overall Width
48 in
Overall Height - Maximum
32 in
Details
Load Capacity
200 lb/sq ft
Material
Plywood
Standards
MAS Certified Green
Color
Gray
Includes
High-Impact Plastic Glides
Item
Portable Stage
Description
Portable Stage, Overall Length 96 in, Overall Width 48 in, Material Plywood, Load Capacity 200 lb/sq ft, Standards MAS Certified Green, Includes High-Impact Plastic Glides
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.