Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Room Divider, 118 in W

  • Mfr # RDB6-5PT02

  • Zoro # G501242623


product price: $1,799.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Number of Panels
5
Overall Height
72 in
Construction
Aluminum-Framed Panels with Pet Dividers, Steel
Panel Thickness
3/4 in
Features
10-Year Warranty, Full-Length Hinges, Non-Tipping, Tackable Surface, Foot-Pedal Release
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDB6-5PT02
Zoro #
G501242623
UPC #
604747883225
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
118 in
Panel Thickness
3/4 in
Folded Width
34 in
Panel Height
72 in
Folded Depth
27 1/2 in
Panel Width
27 in
Caster Diameter
3 in

Details

Color
Gray
Number of Panels
5
Item
Room Divider
Construction
Aluminum-Framed Panels with Pet Dividers, Steel
Features
10-Year Warranty, Full-Length Hinges, Non-Tipping, Tackable Surface, Foot-Pedal Release
Frame Material
Aluminum, Steel
Panel Opacity
Opaque
Panel Surface Material
PET
Leveling Casters
All Casters Leveling
Ganging
Gangable
Locking Casters
End Casters Locking
Panel Color
Gray
Flammability Standards
B1 Grade
Folding
Folding
Frame Color
Black
Includes Folding Lock
Folding Lock Included
Panel Functionality
Magnetic
Green Certification or Other Recognition
MAS Certified Green

Description

Room Divider, Number of Panels 5, Panel Height 72 in, Panel Width 27 in, Overall Height 72 in, Overall Width 118 in, Panel Thickness 3/4 in, Color Gray, Aluminum-Framed Panels with Pet Dividers, Steel Construction, Features 10-Year Warranty, Full-Length Hinges, Non-Tipping, Tackable Surface, Foot-Pedal Release, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.