Zoro Homepage

Round Stool with Backrest, Height 25" to 33"Black

  • Mfr # 6224HB-10

  • Zoro # G9364047


product price: $118.35
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
38 in
Caster Type
Non-Marring Glides
Seat Height Range
25 in to 33 in
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6224HB-10
Zoro #
G9364047
UPC #
604747621414
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
38 in
Seat Height Range
25 in to 33 in
Adjustable Seat Height
Yes
Minimum Seat Height
25 in
Seat Diameter
14 in
Maximum Seat Height
33 in
Overall Width
15 1/2 in

Description

Round Stool, Base Design Adjustable Legs, Mobility Stationary, Backrest Yes, Base Color Black, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 33 in, Minimum Seat Height 25 in, Overall Height 38 in, Seat Adjustment Type Drilled Leg Inserts, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Number of Legs 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.