Shop HOMEROOTS
See all product information
Create Account
Set of Two 32" Gray And Black Faux Leather And Steel Swivel Low Back Adjustable Height Bar Chairs
- Mfr # 524975
- Zoro # G822374119
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Depth
21.46 in
Width
19.88 in
Assembly Required
Partial Assembly Needed
Color
Gray Black
Application Type
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 524975
- Zoro #
- G822374119
- UPC #
- -
- Country of Origin
- China
- Item
- Bar Chair
- Assembly Required
- Partial Assembly Needed
- Color
- Gray Black
- Application Type
- Yes
Dimensions
- Depth
- 21.46 in
- Width
- 19.88 in
- Height
- 41.9 in
Description
With this set of two 42" gray and black faux leather swivel low back adjustable height bar chairs with footrest you can add design and extra seating to your space. Quality construction from black steel combines with gray faux leather to give this stool a fresh and updated look. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 41.7" H x 18.11" W x 18.7" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.