Square 36" W, 36" L, 30" H, Particleboard/HPL Laminate - 1.25", Grey

  • Mfr # CT33636XDGY

  • Zoro # G9347534


product price:  $415.79
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
36"
Length
36"
Height
30"
Tabletop Material
Particleboard/HPL Laminate - 1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT33636XDGY
Zoro #
G9347534
UPC #
604747886998
Country of Origin
United States

Dimensions

Width
36"
Length
36"
Height
30"

Details

Shape
Square
Tabletop Material
Particleboard/HPL Laminate - 1.25"
Tabletop Color
Grey
Frame Color
Black
Frame Material
Steel
Edge Type
T-Mold
Leg Type
X Base
Leg Color
Black
Assembled/Unassembled
Unassembled

Description

Need a cozy space to take a break or socialize? Experience the new Café Tables from National Public Seating. 1 1/4”High Pressure Laminate tops with T-Mold are available in standard and custom colors. Trendy legs available in X-base or T-base are made with 16 gauge 3” steel making them perfect for your toughest environments. Legs come with 1⁄2” thick non-marring polypropylene mushroom leveling glides to prevent floor scratching. Café Tables are available in round, square, rectangle and racetrack in a variety of sizes. NPS Café Tables are a must have for all cafeterias and breakrooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.