Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Stool, Height Range 31" to 39", Masonite Board Gray

  • Mfr # 6330H

  • Zoro # G7316802


product price: $131.65
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Height
30 in
Caster Type
Self-Leveling Glides
Weight Capacity
300 lb
Frame Material
18 ga. Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6330H
Zoro #
G7316802
UPC #
604747633028
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
30 in
Seat Height Range
31 in to 39 in
Seat Width
16 1/2 in
Adjustable Seat Height
Yes
Overall Width
16 1/2 in
Minimum Seat Height
32 in
Maximum Seat Height
39 in

Details

Color
Gray
Caster Type
Self-Leveling Glides
Weight Capacity
300 lb
Frame Material
18 ga. Steel
Backrest
No Backrest
Seat Material
Masonite
Item
Square Stool
Number of Casters
4-Glides
Assembled
Unassembled
Caster Material
polypropylene glides
Standards
ANSI/BIFMA
Features
18 ga Steel Frame
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Base Material
Steel
Mobility
Stationary
Caster/Glide Type
Non-Marring Glides
Base Color
Gray
ESD Conductive
No
Seat Shape
Square
Built-In Tool Tray
No
Caster/Glide Tread Material
Polypropylene
Base Design
Adjustable Legs
Seat Padding Material
None
Number of Legs
4
Includes Footring
Yes
Seat Adjustment Type
Drilled Leg Inserts

Description

Square Stool, Base Design Adjustable Legs, Mobility Stationary, Backrest No, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 39 in, Minimum Seat Height 32 in, Overall Height 30 in, Seat Adjustment Type Drilled Leg Inserts, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 16 1/2 in, ESD Conductive No, Assembled Unassembled, Number of Legs 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.