Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacking Chair 8800 Series, Plastic Navy Blue

  • Mfr # 88041104

  • Zoro # G3982889


product price: $136.05
/ea
Free Shipping & Returns

Key Features

Seat Color
Navy Blue
Frame Material
Steel
Cushion Thickness
Not Padded
Weight Capacity
450 lb
Style
Stacking Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88041104
Zoro #
G3982889
UPC #
604747880415
Country of Origin
Taiwan, Province of China

Dimensions

Cushion Thickness
Not Padded
Seat Height
17 in
Overall Width
20 in
Back Height
13 3/4 in
Seat Width
16 3/4 in
Overall Height
30 3/4 in
Seat Depth
16 3/4 in
Back Width
18 3/4 in
Overall Depth
19 1/4 in
Seat Height - Maximum
18 in

Details

Seat Color
Navy Blue
Back Color
Navy Blue
Frame Material
Steel
Weight Capacity
450 lb
Style
Stacking Chair
Item
Stacking Chair
Arm Style
Armless
Assembled/Unassembled
Assembled
Back Material
Plastic
Standards
ANSI/BIFMA
Features
Built-In Ganging
Series
8800
Frame Color
Silver
Caster Type
None
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Seat Material
Plastic
Product Type
Stacking Chair
Assembly
Assembled
Seat Structural Material
Plastic
Folding
Not Foldable
Stack Capacity
35
Foot Type
Glides
Includes Back
Backrest
Back Structural Material
Plastic
Structural Material Finish
Chrome
Ganging
Gangable
Padding Location
No Padding
Stacking
Stackable

Description

Stacking Chair, 8800 Series, Overall Height 30 3/4 in, Overall Width 20 in, Overall Depth 19 1/4 in, Seat Height 17 in, Seat Width 16 3/4 in, Seat Depth 16 3/4 in, Back Height 13 3/4 in, Back Width 18 3/4 in, Seat Color Navy Blue, Back Color Navy Blue, Frame Color Silver, Seat Material Plastic, Back Material Plastic, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style Armless, Weight Capacity 450 lb, Caster Type None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.